SLX15/36
Bardac Drives, SLX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLX15/36

Bardac Drives, SLX Series
In stock
Item Number
SLX15/36
MFG Item Number
SLX15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, SLX Series
Item #
SLX15/36
Drive, DC, 10HP@240V, 20HP@480V

SLX Series Information

  • 4‑Q Regenerative, Reversing DC Systems Drive with Field Controller
  • Field Controller with Automatic Field Weakening
  • Heat Sink Thermostat Protection
The powerSL Series of dc drives incorporate the well proven SLX, SL & SLE 3‑phase basic OEM chassis drives into a compact package, complete with high speed 3‑phase power fuses, armature fuses, control power fuses, contactor, and other features.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SLX15
Item Number SLX15/36
Manufacturer Bardac
Product Series SLX
Family Series Bardac Drives, SLX Series
Input Voltage (AC) 240 VAC, 480 VAC
Input Current (AC) 30 A
Output Armature Voltage (DC) 240 VDC, 500 VDC
Max HP @ 240 VDC Armature 10 hp
Max HP @ 500 VDC Armature 20 hp
Input Phase 3
Output Field Current (DC) 2.5 A
Max Armature Current (DC) 36 A
Nominal Field Voltage (DC) 250 VDC, 380 VDC
Output Field VDC 200 VDC, 400 VDC
Field Supply Regulated
Regen Yes
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Chassis
Temperature Range (F) 32-122 °F
Approvals cUL, UL
Nominal Armature VDC 250 VDC, 500 VDC
Net Weight 11.0231 lbs
Gross Weight 11.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved