201R6WC3
Barksdale Control Products Valves, 200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

201R6WC3

Barksdale Control Products Valves, 200 Series
In stock
Item Number
201R6WC3
MFG Item Number
201R6WC3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves, 200 Series
Item #
201R6WC3
Valve,Heavy Duty

200 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 201R6WC3
Item Number 201R6WC3
Manufacturer Barksdale Control Products
Product Series 200
Family Series Barksdale Control Products Valves, 200 Series
Hydraulic Pressure (psi) 6,000 psi
Hydraulic Pressure (bar) 413 bar
Number of Positions 3
Port Size 1/4 " NPT
Min Flow Passage Diameter 0.25 "
Flow Capacity @ 20ft/sec 3 gpm
Flow Capacity @ 40ft/sec 6 gpm
Flow Capacity @ 60ft/sec 9 gpm
Flow Pattern Closed Center
Cv Factor 0.95
Back Pressure (psi) 250 psi
Back Pressure (bar) 17 bar
Proof Pressure 1.5x Working Pressure except at Return Port
Burst Pressure 2.5x Working Pressure, 3,000 psi max at Return Port
Working Media Hydraulic Oil, Lubricated Water
Body Material Bronze
O-Ring Material Buna N
Pressure Seal Material Stainless Steel
Rotor Material Stainless Steel
Shaft Material Stainless Steel
Comments Panel Mount with Side Porting
Net Weight 4.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved