20495S6WQ2-1-MS
Barksdale Control Products Regulators, 20000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20495S6WQ2-1-MS

Barksdale Control Products Regulators, 20000 Series
In stock
Item Number
20495S6WQ2-1-MS
MFG Item Number
20495S6WQ2-1-MS
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, 20000 Series
Item #
20495S6WQ2-1-MS
Regulator-3/4 Flow

20000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20495S6WQ2-1-MS
Item Number 20495S6WQ2-1-MS
Manufacturer Barksdale Control Products
Product Series 20000
Family Series Barksdale Control Products Regulators, 20000 Series
Supply Pressure 5,000 psi
Regulated Pressure 500-3,300 psi
Adjustment Method Manual
Fluid Temperature -40-250 °F
Sensitivity Full Range
Flow Rate 90 gpm
Number of Inlets 1
Inlet Port Size 1 " SAE
Outlet Port Size 1 " SAE
Proof Pressure 7,500 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved