20597S6WQ2-MS
Barksdale Control Products Regulators, 20000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20597S6WQ2-MS

Barksdale Control Products Regulators, 20000 Series
In stock
Item Number
20597S6WQ2-MS
MFG Item Number
20597S6WQ2-MS
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, 20000 Series
Item #
20597S6WQ2-MS
Regulator - 1-1/2in.

20000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20597S6WQ2-MS
Item Number 20597S6WQ2-MS
Manufacturer Barksdale Control Products
Product Series 20000
Family Series Barksdale Control Products Regulators, 20000 Series
Supply Pressure 5,000 psi
Regulated Pressure 300-1,600 psi
Adjustment Method Manual
Fluid Temperature -40-250 °F
Sensitivity High Sensitivity
Flow Rate 160 gpm
Number of Inlets 2
Inlet Port Size 1 " SAE
Outlet Port Size 1-1/2 " SAE
Proof Pressure 7,500 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved