9022-MC-A-C
Barksdale Control Products Valves, 9020 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9022-MC-A-C

Barksdale Control Products Valves, 9020 Series
In stock
Item Number
9022-MC-A-C
MFG Item Number
9022-MC-A-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves, 9020 Series
Item #
9022-MC-A-C
Valve,Directional Control,

9020 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9022-MC-A-C
Item Number 9022-MC-A-C
Manufacturer Barksdale Control Products
Product Series 9020
Family Series Barksdale Control Products Valves, 9020 Series
Air Pressure (psi) 350 psi
Air Pressure (bar) 24.1 bar
Hydraulic Pressure (psi) 350 psi
Hydraulic Pressure (bar) 24.1 bar
Number of Positions 3
Port Size 3/8 " NPT
Min Flow Passage Diameter 0.375 "
Flow Pattern Closed Center Manipulator (Float Center)
Cv Factor 2.3
Back Pressure (psi) 250 psi
Back Pressure (bar) 17 bar
Proof Pressure 1.5x Working Pressure except at Return Port
Burst Pressure 2.5x Working Pressure, 300 psi max at Return Port
Working Media Air (Pneumatic), Hydraulic Oil
Body Material Anodized Aluminum
O-Ring Material Buna N
Pressure Seal Material Brass
Rotor Material Hard Anodized Aluminum
Comments 250 psi (17.2 bar) Manipulator Rated Pressure
Net Weight 1.23 lbs
Gross Weight 1.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved