The store will not work correctly when cookies are disabled.
923P3WQ3-MS
Barksdale Control Products Valves, 920 Series
MFG Item Number
923P3WQ3-MS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
923P3WQ3-MS |
Item Number |
923P3WQ3-MS |
Manufacturer |
Barksdale Control Products |
Product Series |
920 |
Family Series |
Barksdale Control Products Valves, 920 Series |
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Port Size |
1/2 " SAE |
Min Flow Passage Diameter |
0.438 " |
Flow Capacity @ 20ft/sec |
9 gpm |
Flow Capacity @ 40ft/sec |
19 gpm |
Flow Capacity @ 60ft/sec |
28 gpm |
Flow Pattern |
Closed Center Manipulator (Float Center) |
Cv Factor |
3.2 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Burst Pressure |
2.5x Working Pressure, 3,000 psi max at Return Port |
Working Media |
Hydraulic Oil, Lubricated Water |
Body Material |
Bronze |
O-Ring Material |
Buna N |
Pressure Seal Material |
Stainless Steel |
Rotor Material |
Stainless Steel |
Shaft Material |
Stainless Steel |
Comments |
Regular (Side) Porting |
Net Weight |
8.5 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved