924P3WQ3
Barksdale Control Products Valves, 920 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

924P3WQ3

Barksdale Control Products Valves, 920 Series
In stock
Item Number
924P3WQ3
MFG Item Number
924P3WQ3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves, 920 Series
Item #
924P3WQ3
Valve,Heavy Duty

920 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 924P3WQ3
Item Number 924P3WQ3
Manufacturer Barksdale Control Products
Product Series 920
Family Series Barksdale Control Products Valves, 920 Series
Hydraulic Pressure (psi) 3,000 psi
Hydraulic Pressure (bar) 206 bar
Number of Positions 3
Port Size 3/4 " NPT
Min Flow Passage Diameter 0.712 "
Flow Capacity @ 20ft/sec 25 gpm
Flow Capacity @ 40ft/sec 50 gpm
Flow Capacity @ 60ft/sec 75 gpm
Flow Pattern Closed Center Manipulator (Float Center)
Cv Factor 9.2
Back Pressure (psi) 250 psi
Back Pressure (bar) 17 bar
Proof Pressure 1.5x Working Pressure except at Return Port
Burst Pressure 2.5x Working Pressure, 3,000 psi max at Return Port
Working Media Hydraulic Oil, Lubricated Water
Body Material Bronze
O-Ring Material Buna N
Pressure Seal Material Stainless Steel
Rotor Material Stainless Steel
Shaft Material Stainless Steel
Comments Regular (Side) Porting
Net Weight 21.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved