B2S-A48SS
Barksdale Control Products Pressure Switches, B2S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B2S-A48SS

Barksdale Control Products Pressure Switches, B2S Series
In stock
Item Number
B2S-A48SS
MFG Item Number
B2S-A48SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, B2S Series
Item #
B2S-A48SS
Switch,Bourdon Tube

B2S Series Information

  • Repeatability Plus or Minus 1.0% at Constant Temperature
  • Mechanical Single/Dual Pressure Switch
  • Direct Acting, No Friction, High Accuracy
  • Bourdon Tube Pressure Switch
  • All Welded Parts Wetted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B2S-A48SS
Item Number B2S-A48SS
Manufacturer Barksdale Control Products
Product Series B2S
Family Series Barksdale Control Products Pressure Switches, B2S Series
Port Connection 1/4 NPT Female
Decreasing Pressure 250-4,715 psi
Increasing Pressure 325-4,800 psi
Contact Type SPDT Snap Action
Ambient Temperature -40-165 °F
Seal No
Enclosure Rating NEMA 4
Gauge Proof Pressure 500 psig
Net Weight 0 lbs
Gross Weight 1.5432 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved