B2S-H12SS
Barksdale Control Products Pressure Switches, B2S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B2S-H12SS

Barksdale Control Products Pressure Switches, B2S Series
In stock
Item Number
B2S-H12SS
MFG Item Number
B2S-H12SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, B2S Series
Item #
B2S-H12SS
Switch,Bourdon Tube

B2S Series Information

  • Repeatability Plus or Minus 1.0% at Constant Temperature
  • Mechanical Single/Dual Pressure Switch
  • Direct Acting, No Friction, High Accuracy
  • Bourdon Tube Pressure Switch
  • All Welded Parts Wetted

Specifications

Specifications
Manufacturer Part Number B2S-H12SS
Item Number B2S-H12SS
Manufacturer Barksdale Control Products
Product Series B2S
Family Series Barksdale Control Products Pressure Switches, B2S Series
Port Connection 1/4 NPT Female
Decreasing Pressure 50-1,180 psi
Increasing Pressure 70-1,200 psi
Contact Type SPDT Snap Action
Ambient Temperature -40-165 °F
Seal No
Enclosure Rating NEMA 4
Gauge Proof Pressure 500 psig
Net Weight 1.115 lbs
Gross Weight 1.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved