D1H-A150SS-S0196
Barksdale Control Products Pressure Switches, D1H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D1H-A150SS-S0196

Barksdale Control Products Pressure Switches, D1H Series
In stock
Item Number
D1H-A150SS-S0196
MFG Item Number
D1H-A150SS-S0196
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, D1H Series
Item #
D1H-A150SS-S0196
Switch,Mechanical,Diaphragm,

D1H Series Information

  • Easy Set point Adjustment
  • 3 Set points Available
  • NEMA 4
Barksdale's D1H series of pressure switches are single pole double throw snap action single or dual circuits. They have a rating of 10 amps at 125/250 VAC and 3 amps at 480 VAC. The D1H series are best used for pressure or vacuum.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D1H-A150SS-S0196
Item Number D1H-A150SS-S0196
Manufacturer Barksdale Control Products
Product Series D1H
Family Series Barksdale Control Products Pressure Switches, D1H Series
Port Connection 1/4 NPT Female
Decreasing Pressure 1.5-144 psi
Increasing Pressure 7.5-150 psi
Contact Type SPDT Snap Action
Housing Material Aluminum
Ambient Temperature -65-165 °F
Seal No
Enclosure Rating NEMA 4
Gauge Proof Pressure 500 psig
Net Weight 0 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved