The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
D1H-A80SS
Barksdale Control Products Pressure Switches, D1H Series
MFG Item Number
D1H-A80SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure Switches, D1H Series
Switch,Mechanical,Diaphragm
Easy Set point Adjustment 3 Set points Available NEMA 4 Barksdale's D1H series of pressure switches are single pole double throw snap action single or dual circuits. They have a rating of 10 amps at 125/250 VAC and 3 amps at 480 VAC. The D1H series are best used for pressure or vacuum.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
D1H-A80SS
Item Number
D1H-A80SS
Manufacturer
Barksdale Control Products
Product Series
D1H
Family Series
Barksdale Control Products Pressure Switches, D1H Series
Port Connection
1/4 NPT Female
Decreasing Pressure
0.5-76.6 psi
Increasing Pressure
3.9-80 psi
Contact Type
SPDT Snap Action
Housing Material
Aluminum
Ambient Temperature
-65-165 °F
Seal
No
Enclosure Rating
NEMA 4
Gauge Proof Pressure
500 psig
Net Weight
1.59 lbs
Gross Weight
1.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved