EPD1H-BB40
Barksdale Control Products Pressure Switches, EPD1H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EPD1H-BB40

Barksdale Control Products Pressure Switches, EPD1H Series
In stock
Item Number
EPD1H-BB40
MFG Item Number
EPD1H-BB40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, EPD1H Series
Item #
EPD1H-BB40
Switch,Mechanical,Differential

EPD1H Series Information

  • High Reliability
  • Easy Set Point Adjustment
  • Low Cost
Barksdale EPD1H series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EPD1H-BB40
Item Number EPD1H-BB40
Manufacturer Barksdale Control Products
Product Series EPD1H
Family Series Barksdale Control Products Pressure Switches, EPD1H Series
Decreasing Pressure 38.8 psi
Increasing Pressure 40 psi
Contact Type SPDT
Housing Material Polysulfone
Ambient Temperature -65-200 °F
Seal No
Enclosure Rating NEMA 4
Current Rating 250 VAC, 5 A @ 125 VAC
Gauge Proof Pressure 500 psig
Net Weight 0.885 lbs
Gross Weight 1.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved