P1X-GH30
Barksdale Control Products Pressure Switches, P1X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1X-GH30

Barksdale Control Products Pressure Switches, P1X Series
In stock
Item Number
P1X-GH30
MFG Item Number
P1X-GH30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, P1X Series
Item #
P1X-GH30
Switch,High Pressure,Dia-Seal

P1X Series Information

  • Explosion Proof Housing
  • High Reliability
  • Extremely Long Life
  • UL and CSA Listed
Barksdale P1X series is ideal for applications with power plants, water pumps, hydraulic power units, pneumatic devices, general industrial applications, and oil and gas applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P1X-GH30
Item Number P1X-GH30
Manufacturer Barksdale Control Products
Product Series P1X
Family Series Barksdale Control Products Pressure Switches, P1X Series
Port Connection 1/4 NPT Female
Decreasing Pressure 28.5 psi
Increasing Pressure 30 psi
Contact Type SPDT
Housing Material Aluminum
Ambient Temperature -40-200 °F
Seal Yes
Enclosure Rating NEMA 7, NEMA 9
Current Rating 1 A @ 125 VAC
Gauge Proof Pressure 500 psig
Net Weight 0 lbs
Gross Weight 3.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved