The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P1X-GH600SS-V-P2
Barksdale Control Products Pressure Switches, P1X Series
In stock
Item Number
P1X-GH600SS-V-P2
MFG Item Number
P1X-GH600SS-V-P2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure Switches, P1X Series
Switch,High Pressure,Dia-Seal
Explosion Proof Housing High Reliability Extremely Long Life UL and CSA Listed Barksdale P1X series is ideal for applications with power plants, water pumps, hydraulic power units, pneumatic devices, general industrial applications, and oil and gas applications.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
P1X-GH600SS-V-P2
Item Number
P1X-GH600SS-V-P2
Manufacturer
Barksdale Control Products
Product Series
P1X
Family Series
Barksdale Control Products Pressure Switches, P1X Series
Port Connection
1/4 NPT Female
Decreasing Pressure
581 psi
Increasing Pressure
600 psi
Contact Type
SPDT
Housing Material
Aluminum
Ambient Temperature
-40-200 °F
Seal
Yes
Enclosure Rating
NEMA 7, NEMA 9
Current Rating
1 A @ 125 VAC
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
3.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved