960-070-000
Bellofram Regulators, TYPE 60 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-070-000

Bellofram Regulators, TYPE 60 Series
In stock
Item Number
960-070-000
MFG Item Number
960-070-000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 60 Series
Item #
960-070-000
Filter/Dripwell Regulator Factory

TYPE 60 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-070-000
Item Number 960-070-000
Manufacturer Bellofram
Product Series TYPE 60
Family Series Bellofram Regulators, TYPE 60 Series
Port Size 1/4 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 0-20 psig
Sensitivity 1 "
Flow Capacity 20 SCFM
Preset Pressure Yes
Tamper Proof Cover Yes
Filter/Dripwell Yes
Mounting Options Bracket, Panel, Pipe, Thru Body Holes
Net Weight 1.4 lbs
Gross Weight 1.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved