960-236-000
Bellofram Regulators, TYPE 91 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-236-000

Bellofram Regulators, TYPE 91 Series
In stock
Item Number
960-236-000
MFG Item Number
960-236-000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 91 Series
Item #
960-236-000
Subminiature Air Regulator, 1/16in.

TYPE 91 Series Information


  • Designed for applications with limited space and for low flow or dead end service
  • Small package size and lightweight construction
  • Corrosion resistant anodized aluminum exterior
  • Excellent stability and repeatability
  • Self relieving

The Type 91 Subminiature Regulator is a compact, low‑cost unit which operates in pressure ranges up to 100 PSI, with a maximum supply pressure of 250 PSI. It provides dependable reliability and accuracy for low flow or dead end applications, but is not designed for critical flow applications. The Type 91 subminiature regulator is available with a corrosion resistant anodized aluminum body and bonnet or with a brass body and bonnet. Both come standard with a fluorocarbon diaphragm.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-236-000
Item Number 960-236-000
Manufacturer Bellofram
Product Series TYPE 91
Family Series Bellofram Regulators, TYPE 91 Series
Port Size 1/16 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 0-100 psig
Flow Capacity 2.5 SCFM
Preset Pressure No
Tamper Proof Cover No
Filter/Dripwell No
Mounting Options Panel, Pipe
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved