960-518-000
Bellofram Regulators, TYPE 118 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-518-000

Bellofram Regulators, TYPE 118 Series
In stock
Item Number
960-518-000
MFG Item Number
960-518-000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 118 Series
Item #
960-518-000
Precision Air Regulator, 3/4in. Port

TYPE 118 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-518-000
Item Number 960-518-000
Manufacturer Bellofram
Product Series TYPE 118
Family Series Bellofram Regulators, TYPE 118 Series
Port Size 3/4 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 2-110 psig
Sensitivity 1/4 "
Flow Capacity 200 SCFM
Preset Pressure No
Tamper Proof Cover Yes
Filter/Dripwell No
Mounting Options Bracket, Panel, Pipe
Net Weight 0.0624 lbs
Gross Weight 5.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved