606.1200.007
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

606.1200.007

Bernstein Switches
In stock
Item Number
606.1200.007
MFG Item Number
6061200007
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
606.1200.007
Foot Switch, 1 Pedal, 2NC/2NO, Slow

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6061200007
Item Number 606.1200.007
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 1
Contacts 2NO/2NC
Max Current 10 A
Operating Voltage 500 VAC
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded No
Net Weight 1.61 lbs
Gross Weight 1.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved