606.1600.006
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

606.1600.006

Bernstein Switches
In stock
Item Number
606.1600.006
MFG Item Number
6061600006
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
606.1600.006
Foot Switch, 1 Pedal, 1NC/1NO, Slow

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6061600006
Item Number 606.1600.006
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 1
Contacts 1NO/1NC
Max Current 10 A
Operating Voltage 500 VAC
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded Yes
Net Weight 3.005 lbs
Gross Weight 3.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved