606.1800.436
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

606.1800.436

Bernstein Switches
In stock
Item Number
606.1800.436
MFG Item Number
6061800436
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
606.1800.436
Foot Switch, 1 Pedal, 1NC/1NO, Snap

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6061800436
Item Number 606.1800.436
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 1
Contacts 1NC/1NO
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded Yes
Net Weight 3.425 lbs
Gross Weight 4.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved