606.2720.016
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

606.2720.016

Bernstein Switches
In stock
Item Number
606.2720.016
MFG Item Number
6062720016
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
606.2720.016
Foot Switch, 2 Pedals,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6062720016
Item Number 606.2720.016
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 2
Contacts 4NC/4NO
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded No
Net Weight 5.79 lbs
Gross Weight 6.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved