606.3611.026
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

606.3611.026

Bernstein Switches
In stock
Item Number
606.3611.026
MFG Item Number
6063611026
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
606.3611.026
Foot Switch, 3 Pedals,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6063611026
Item Number 606.3611.026
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 3
Contacts 3NC/3NO
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded No
Net Weight 10.42 lbs
Gross Weight 11.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved