616.1000.203
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616.1000.203

Bernstein Switches
In stock
Item Number
616.1000.203
MFG Item Number
6161000203
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
616.1000.203
Foot Switch, 1 Pedal, 1NC/2NO, Both

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6161000203
Item Number 616.1000.203
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 1
Contacts 2NO/1NC
Max Current 10 A
Operating Voltage 500 VAC
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded Yes
Net Weight 3.35 lbs
Gross Weight 3.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved