The store will not work correctly when cookies are disabled.
616.1100.554
MFG Item Number
6161100554
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Foot Switch, 1 Pedal, 1NC/1NO, Slow
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
6161100554 |
Item Number |
616.1100.554 |
Manufacturer |
Bernstein |
Family Series |
Bernstein Switches |
Number of Pedals |
1 |
Contacts |
1NC/1NO |
Terminal Type |
Screw Type |
Conduit Fitting |
M20 |
IP Rating |
IP65 |
Guarded |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved