616.1600.071
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616.1600.071

Bernstein Switches
In stock
Item Number
616.1600.071
MFG Item Number
6161600071
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
616.1600.071
Foot Switch, 1 Pedal, 1NC/1NO, Slow

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6161600071
Item Number 616.1600.071
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 1
Contacts 1NO/1NC
Max Current 10 A
Operating Voltage 400 VAC
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP67
Guarded Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved