616.2000.338
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616.2000.338

Bernstein Switches
In stock
Item Number
616.2000.338
MFG Item Number
6162000338
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
616.2000.338
FOOT SWITCH, DOUBLE PEDAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6162000338
Item Number 616.2000.338
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 2
Contacts 2NC/4NO
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded Yes
Net Weight 6.265 lbs
Gross Weight 6.705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved