011-175-0007
Bison Gear & Engineering Gearmotors, 175 Series PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011-175-0007

Bison Gear & Engineering Gearmotors, 175 Series PMDC Series
In stock
Item Number
011-175-0007
MFG Item Number
011-175-0007
011-175-0007 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 175 Series PMDC Series
Item #
011-175-0007
Gearmotor, 1/10HP, 268RPM, 90V

175 Series PMDC Series Information

  • Class F Installation
  • Ball Bearing
  • Shaft Mount Encoder
The 175 Series offers a wide speed range in an ultracompact package. Precision Machine Die Cast Aluminum Housing. The 175 PMDC Series comes in 90 or 130 Volts. These gearmotors have 1st stage helical steel gearing. All other stages heat‑treated steel and/or powdered metal spur gearing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 011-175-0007
Item Number 011-175-0007
Manufacturer Bison Gear & Engineering
Product Series 175 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 175 Series PMDC Series
Output Speed 268 RPM
Ratio 6.7:1
Nominal Ratio (:1) 7
Nominal Torque 22 in-lbs
Output Style Parallel Shaft
Mounting Face
Horsepower 1/10 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 1.1 A
Enclosure Type Totally Enclosed Non-Ventilated
Bearing Type Ball
Comments Optional mounting footplate
Net Weight 7.53 lbs
Gross Weight 8.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved