011-483-2041
Bison Gear & Engineering Gearmotors, 483 Series PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011-483-2041

Bison Gear & Engineering Gearmotors, 483 Series PMDC Series
In stock
Item Number
011-483-2041
MFG Item Number
011-483-2041
011-483-2041 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 483 Series PMDC Series
Item #
011-483-2041
Gearmotor, 1/2HP, 40RPM, 90V

483 Series PMDC Series Information

  • Lifetime Oil Bath, Sealed and Gasketed
  • Needle and Thrust Ball, Ball Bearing Outboard
  • Hardened Steel Shafts
The 483 Series is designed to replace motor‑speed reducer combinations, Series 480 parallel shaft gearmotors are more economical and occupy less space. The gearmotors have AGMA class 9 heat treated steel 1st‑stage helical, balance spur steel, and precision machined die cast aluminum.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 011-483-2041
Item Number 011-483-2041
Manufacturer Bison Gear & Engineering
Product Series 483 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 483 Series PMDC Series
Output Speed 40 RPM
Ratio 41.1:1
Nominal Ratio (:1) 41
Nominal Torque 664 in-lbs
Output Style Parallel Shaft
Mounting Footplate
Horsepower 1/2 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 5 A
Enclosure Type Totally Enclosed Fan Cooled
Bearing Type Ball
Net Weight 0 lbs
Gross Weight 27.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved