The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
011-562-2055
Bison Gear & Engineering Gearmotors, 562 Series PMDC Series
MFG Item Number
011-562-2055
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Gearmotors, 562 Series PMDC Series
Gearmotor, 1/8HP, 33RPM, 90V
562 Series PMDC Series Information
Grease Lubrication Ball and Needle Bearings Shaft Mount, Base Mount, or Face Mount The 562 Series offers versatility and flexibility in a small package while delivering high torques. The 562 has ratios available from 27.9 to 1397 in 3 or 4 stages of gearing. In addition, the 562 can be shaft mounted utilizing the hollow output shaft which can reduce overall cost by eliminating couplings.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
011-562-2055
Item Number
011-562-2055
Manufacturer
Bison Gear & Engineering
Product Series
562 Series PMDC
Family Series
Bison Gear & Engineering Gearmotors, 562 Series PMDC Series
Output Speed
33 RPM, 47 RPM
Ratio
54.6:1
Nominal Ratio (:1)
55
Nominal Torque
210 in-lbs
Output Style
Offset Shaft
Mounting
Face
Horsepower
1/8 hp
Voltage (DC)
130 VDC, 90 VDC
Nominal Voltage
125 VDC, 90 VDC
Current Rating
1.41 A
Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved