011-656-0138
Bison Gear & Engineering Gearmotors, 650 Series PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011-656-0138

Bison Gear & Engineering Gearmotors, 650 Series PMDC Series
In stock
Item Number
011-656-0138
MFG Item Number
011-656-0138
This item cannot be canceled or returned
011-656-0138 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 650 Series PMDC Series
Item #
011-656-0138
Gearmotor, 1/6HP, 13RPM, 90V

650 Series PMDC Series Information

  • Permanent Magnet Motor
  • Hardened Steel Shafts
  • Needle Bearings and Thrust Balls
  • Face or base Mounting
The 650 Series offers strength and versatility with torque up to 710 in‑lbs and speed down to 0.9 RPM. The gearmotors have AGMA class 9 hardened steel gearing and precision machined die cast aluminum housing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 011-656-0138
Item Number 011-656-0138
Manufacturer Bison Gear & Engineering
Product Series 650 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 650 Series PMDC Series
Output Speed 13 RPM, 19 RPM
Ratio 138.1:1
Nominal Ratio (:1) 138
Nominal Torque 660 in-lbs
Output Style Offset Shaft
Mounting Face
Horsepower 1/6 hp
Voltage (DC) 130 VDC, 90 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 1.7 A
Enclosure Type Totally Enclosed Fan Cooled
Bearing Type Ball
Net Weight 0 lbs
Gross Weight 21.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved