030-255-0013
Bison Gear & Engineering Gearboxes, 250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

030-255-0013

Bison Gear & Engineering Gearboxes, 250 Series
In stock
Item Number
030-255-0013
MFG Item Number
030-255-0013
Series
This item cannot be canceled or returned
030-255-0013 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, 250 Series
Item #
030-255-0013
Gear Reducer, 136RPM, Shaft Input

250 Series Information

  • Ball, Needle and Thrust Ball Bearings
  • Lifetime Oil Bath, Sealed and Gasketed Lubrication
  • Hardened Steel, AGMA Class 9 Gearing
Capable of adapting to a number of input motors, these versatile reducers can handle a wide range of applications. Available to handle a shaft input and a NEMA 42C flange input. Precision Machined Die Cast Aluminum Housing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 030-255-0013
Item Number 030-255-0013
Manufacturer Bison Gear & Engineering
Product Series 250
Family Series Bison Gear & Engineering Gearboxes, 250 Series
Ratio 12.7:1
Nominal Torque (in-lbs) 176 in-lbs
Output Shaft Type Parallel Shaft
Input Type Solid Shaft
Material Steel
Max OverHung Load (OHL) 170
Output Shaft Diameter 0.63 "
Comments Shaft Input, 0.50 in
Net Weight 4.5 lbs
Gross Weight 5.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved