060-881-2029
Bison Gear & Engineering Gearboxes, 881 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

060-881-2029

Bison Gear & Engineering Gearboxes, 881 Series
In stock
Item Number
060-881-2029
MFG Item Number
060-881-2029
Series
This item cannot be canceled or returned
060-881-2029 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, 881 Series
Item #
060-881-2029
Gear Reducer, 60RPM, 56C Flange

881 Series Information

  • High Performance Parallel Shaft Gear Reducer
  • Induction Hardened Helical and Spur Gears
  • Lubricated for Life, Sealed and Gasketed
The 881 Series parallel shaft gear reducer from Bison provides the power required for applications in a multitude of different industries. Using a newly designed precision machined die‑cast aluminum housing, the 881 gear reducer can be aligned seamlessly to drive most OEM equipment. The reducer is equipped with high quality helical and spur gearing manufactured by Bison for long‑lasting performance and unmatched efficiency.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 060-881-2029
Item Number 060-881-2029
Manufacturer Bison Gear & Engineering
Product Series 881
Family Series Bison Gear & Engineering Gearboxes, 881 Series
Output Speed (RPM) 60 RPM
Gearbox Type Helical Inline
Ratio 27.8:1
Nominal Torque (in-lbs) 1,137 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Material Steel
Motor Frame Size NEMA 56C
Max OverHung Load (OHL) 838
Output Shaft Diameter 1 "
Input Bore Size 0.63 "
Net Weight 0 lbs
Gross Weight 15.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved