PC-0224-050-0
Block Power Supplies, PC 2AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PC-0224-050-0

Block Power Supplies, PC 2AC Series
In stock
Item Number
PC-0224-050-0
MFG Item Number
PC-0224-050-0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PC 2AC Series
Item #
PC-0224-050-0
Power Supply, 24VDC, 5A, 1/2Ph, 120W

PC 2AC Series Information

  • Stabilized and Adjustable Output Voltage
  • Fast Tripping of Conventional Circuit Breakers
  • Robust DIN Rail Mounting

The economic power supplies in the Power Compact series set new standards in their class. Above‑average robustness against transients and energetic surge pulses at their input and equipped with essential additional aspects for a worldwide high plant availability. A powerful and flexible option that's still light and compact. Due to a single or two‑phase supply from 180 V to 550 V, these power supplies are suitable for a highly diverse range of applications in solar, measurement and control technology and they really come into their own in industrial and building automation. The output voltage can be set easily using the rotary potentiometer on the front of the housing. The robust DIN rail fastening method and push‑in connection terminals enable fast and secure mounting.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PC-0224-050-0
Item Number PC-0224-050-0
Manufacturer Block
Product Series PC 2AC
Family Series Block Power Supplies, PC 2AC Series
Power 120 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC, 480 VAC
Input Voltage (AC) 200-500 VAC
Input Frequency 44-66 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 23-28.5 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection No
Short Circuit Protection No
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 89 %
Approvals cULus, cURus, GL
Net Weight 1.385 lbs
Gross Weight 1.525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved