PVUA24/24-10
Block Power Supplies, PVUA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PVUA24/24-10

Block Power Supplies, PVUA Series
In stock
Item Number
PVUA24/24-10
MFG Item Number
PVUA24/24-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PVUA Series
Item #
PVUA24/24-10
UPS (Battery Management for PVA)

PVUA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PVUA24/24-10
Item Number PVUA24/24-10
Manufacturer Block
Product Series PVUA
Family Series Block Power Supplies, PVUA Series
Watt Capacity 240 W
Voltage 18-29 VDC
Nominal Voltage 24 VDC
Connection Type Screw Terminals
Number of Outputs 1
Mounting DIN Rail
Net Weight 1.7638 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved