0039
Bodine Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0039

Bodine Motors
In stock
Item Number
0039
MFG Item Number
BE-0039
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
0039
N0039, DC Motor, 1/50 HP, 130VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number BE-0039
Item Number 0039
Manufacturer Bodine
Family Series Bodine Motors
Horsepower 1/50 hp
Base RPM 2,500 RPM
Armature Voltage 130 V
Enclosure Type Totally Enclosed Non-Ventilated
Overall Length 3.31 "
Net Weight 1.745 lbs
Gross Weight 3.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved