0041
Bodine Motors, 24A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0041

Bodine Motors, 24A Series
In stock
Item Number
0041
MFG Item Number
BE-0041
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, 24A Series
Item #
0041
DC Motor, 1/29 HP, 130VDC, 2500 RPM

24A Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0041
Item Number 0041
Manufacturer Bodine
Product Series 24A
Family Series Bodine Motors, 24A Series
Horsepower 1/29 hp
Base RPM 2,500 RPM
Armature Voltage 130 V
Enclosure Type Totally Enclosed Non-Ventilated
Overall Length 3.93 "
Net Weight 3.685 lbs
Gross Weight 3.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved