0042
Bodine Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0042

Bodine Motors
In stock
Item Number
0042
MFG Item Number
BE-0042
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
0042
DC Motor, 1/29 HP, 130VDC, 2500 RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0042
Item Number 0042
Manufacturer Bodine
Family Series Bodine Motors
Horsepower 1/29 hp
Base RPM 2,500 RPM
Armature Voltage 130 V
Enclosure Type Totally Enclosed Non-Ventilated
Overall Length 3.93 "
Net Weight 0.2481 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved