0045
Bodine Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0045

Bodine Motors
In stock
Item Number
0045
MFG Item Number
BE-0045
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
0045
DC Motor, 1/29 HP, 24VDC, 2500 RPM

Series Information

Specifications

Specifications
Manufacturer Part Number BE-0045
Item Number 0045
Manufacturer Bodine
Family Series Bodine Motors
Horsepower 1/29 hp
Base RPM 2,500 RPM
Armature Voltage 24 V
Enclosure Type Totally Enclosed Non-Ventilated
Overall Length 3.93 "
Net Weight 0.2775 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved