0049
Bodine Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0049

Bodine Motors
In stock
Item Number
0049
MFG Item Number
BE-0049
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
0049
DC Motor, 1/7 HP, 115VAC, 11,500 RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0049
Item Number 0049
Manufacturer Bodine
Family Series Bodine Motors
Horsepower 1/7 hp
Base RPM 11,500 RPM
Armature Voltage 115 V
Enclosure Type Totally Enclosed Non-Ventilated
Overall Length 4.68 "
Net Weight 0.3369 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved