0087
Bodine Gearmotors, 24A-3F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0087

Bodine Gearmotors, 24A-3F Series
In stock
Item Number
0087
MFG Item Number
BE-0087
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 24A-3F Series
Item #
0087
Right Angle DC Gearmotor, .06 HP,

24A-3F Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0087
Item Number 0087
Manufacturer Bodine
Product Series 24A-3F
Family Series Bodine Gearmotors, 24A-3F Series
Output Speed 125 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 16 in-lbs
Output Style Right Hand Shaft
Horsepower 1/17 hp
Voltage (DC) 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.48 A
Net Weight 0.5256 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved