0196
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0196

Bodine Gearmotors
In stock
Item Number
0196
MFG Item Number
BE-0196
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0196
Parallel Shaft DC Gearmotor, .03 HP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0196
Item Number 0196
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 28 RPM
Ratio 90:1
Nominal Ratio (:1) 90
Nominal Torque 40 in-lbs
Output Style Parallel Shaft
Horsepower 1/29 hp
Voltage (DC) 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.3 A
Net Weight 0.3969 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved