0258
Bodine Motors, 42R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0258

Bodine Motors, 42R Series
In stock
Item Number
0258
MFG Item Number
BE-0258
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, 42R Series
Item #
0258
AC Motor, 1/6 HP, 1 PH, 115VAC,

42R Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0258
Item Number 0258
Manufacturer Bodine
Product Series 42R
Family Series Bodine Motors, 42R Series
Horsepower 1/6 hp
RPM 1,700 RPM
Phase 1
Frequency 60 Hz
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Mounting Type Base
Overall Length 6.7 "
Net Weight 1.0913 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved