0260
Bodine Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0260

Bodine Motors
In stock
Item Number
0260
MFG Item Number
BE-0260
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
0260
AC Motor, 1/6 HP, 1 PH, 115VAC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0260
Item Number 0260
Manufacturer Bodine
Family Series Bodine Motors
Horsepower 1/6 hp
RPM 1,700 RPM
Phase 1
Frequency 60 Hz
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Mounting Type C-Face
Overall Length 6.7 "
Net Weight 1.0913 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved