0261
Bodine Motors, 42R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0261

Bodine Motors, 42R Series
In stock
Item Number
0261
MFG Item Number
BE-0261
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, 42R Series
Item #
0261
N0261, AC Motor, 1/12 HP, 1 PH,

42R Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0261
Item Number 0261
Manufacturer Bodine
Product Series 42R
Family Series Bodine Motors, 42R Series
Horsepower 1/12 hp
RPM 1,700 RPM
Phase 1
Frequency 60 Hz
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Mounting Type C-Face
Overall Length 5.64 "
Net Weight 0.7694 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved