0273
Bodine Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0273

Bodine Motors
In stock
Item Number
0273
MFG Item Number
BE-0273
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
0273
AC Motor, 1/4 HP, 3 PH, 230VAC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0273
Item Number 0273
Manufacturer Bodine
Family Series Bodine Motors
Horsepower 1/4 hp
RPM 1,700 RPM
Phase 3
Frequency 60 Hz
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Mounting Type Base
Overall Length 6.7 "
Net Weight 10.985 lbs
Gross Weight 10.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved