0281
Bodine Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0281

Bodine Motors
In stock
Item Number
0281
MFG Item Number
BE-0281
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
0281
AC Motor, 1/3 HP, 3 PH,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0281
Item Number 0281
Manufacturer Bodine
Family Series Bodine Motors
Horsepower 1/3 hp
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Mounting Type Base Mount, C-Face
Overall Length 7.31 "
Net Weight 1.6863 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved