0283
Bodine Motors, 48R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0283

Bodine Motors, 48R Series
In stock
Item Number
0283
MFG Item Number
BE-0283
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, 48R Series
Item #
0283
AC Motor, 1/3 HP, 1 PH,

48R Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0283
Item Number 0283
Manufacturer Bodine
Product Series 48R
Family Series Bodine Motors, 48R Series
Horsepower 1/3 hp
RPM 1,700 RPM
Phase 1
Frequency 60 Hz
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Mounting Type Base Mount, C-Face
Overall Length 7.78 "
Net Weight 2.0331 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved