0295
Bodine Motors, 34R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0295

Bodine Motors, 34R Series
In stock
Item Number
0295
MFG Item Number
BE-0295
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, 34R Series
Item #
0295
AC Motor, 1/5 HP, 3 PH, 230VAC,

34R Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0295
Item Number 0295
Manufacturer Bodine
Product Series 34R
Family Series Bodine Motors, 34R Series
Horsepower 1/5 hp
RPM 1,700 RPM
Phase 3
Frequency 60 Hz
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Overall Length 6.69 "
Net Weight 0.8925 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved