0297
Bodine Motors, 34R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0297

Bodine Motors, 34R Series
In stock
Item Number
0297
MFG Item Number
BE-0297
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, 34R Series
Item #
0297
N0297, AC Motor, 1/15 HP, 1 PH,

34R Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0297
Item Number 0297
Manufacturer Bodine
Product Series 34R
Family Series Bodine Motors, 34R Series
Horsepower 1/15 hp
RPM 1,800 RPM
Phase 1
Frequency 60 Hz
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Overall Length 6.69 "
Net Weight 0.8925 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved