0454
Bodine Gearmotors, 34R-Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0454

Bodine Gearmotors, 34R-Z Series
In stock
Item Number
0454
MFG Item Number
BE-0454
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 34R-Z Series
Item #
0454
Parallel Shaft AC Gearmotor, .07 HP,

34R-Z Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0454
Item Number 0454
Manufacturer Bodine
Product Series 34R-Z
Family Series Bodine Gearmotors, 34R-Z Series
Output Speed 57 RPM
Ratio 30:1
Nominal Ratio (:1) 30
Nominal Torque 56 in-lbs
Output Style Parallel Shaft
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1 A
Net Weight 0.9219 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved